Motion
ZMA65/105
ZMA Series Bearing Lock Nut - M65x2 mm Thread Size, 105 mm OD, 3-13/16 in Face Dia., 32 mm Width
MI ITEM #08663298
MFR #ZMA65/105
Price$685.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M65x2 mm Thread Size, 105 mm OD, 3-13/16 in Face Dia., 32 mm Width
MI ITEM #08663298
MFR #ZMA65/105

Mfr description
ZMA65/105 PRECISION LOCKNUTS/ACCESS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$685.87/each

Specifications

Dimensions

  • Face Diameter  
    3-13/16 in
  • Outside Diameter  
    105 mm
  • Overall Height
    1.2500 in
  • Overall Width
    32 mm
  • Thread Size  
    M65x2 mm
  • Weight
    2.89 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)