Motion
SD16X24X3-A

INA (SCHAEFFLER)
SD16X24X3-A

Radial rotary shaft, 24 mm OD, 3 mm Overall Width
MI ITEM #08663314
MFR #SD16X24X3-A
Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SD16X24X3-A

Radial rotary shaft, 24 mm OD, 3 mm Overall Width
MI ITEM #08663314
MFR #SD16X24X3-A

Mfr description
SD16X24X3-A COMPONENTS & SEALS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.60/each

Specifications

Dimensions

  • Outside Diameter
    24 mm
  • Overall Width
    3 mm
  • Weight
    0.025 oz
  • Width
    1/16 in, 3 mm

Details

  • Product Type
    Bearing Seals
  • Seal Type
    Radial rotary shaft
  • Sealing Type
    Double Lip
  • Series
    SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)