Motion
HK1010-AS1-B

INA (SCHAEFFLER)
HK1010-AS1-B

Needle Roller Bearing - 10 mm Bore, 14 mm OD, 10 mm Width
Mi Item #08663330
MFR #HK1010-AS1-B
Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HK1010-AS1-B

Needle Roller Bearing - 10 mm Bore, 14 mm OD, 10 mm Width
Mi Item #08663330
MFR #HK1010-AS1-B

Mfr description
HK1010-AS1-B NEEDLE BEARINGS DRAWN CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.15/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    10 mm
  • Weight
    0.008 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The HK1010-AS1-B Needle Roller Bearing features a 10 mm bore diameter, 14 mm outside diameter, 10 mm overall width, and a weight of 0.008 lbs, making it suitable for compact drivetrain systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK1010-AS1-B
  • Manufacturer Product Page
  • Max Rpm
    24300 rpm
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)