Overview
Mfr description
HK4520-AS1-B NEEDLE BEARINGS DRAWN CUP
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Operating Temperature Range-22 to 284 °F
- Max Rpm5900 rpm
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberHK4520-AS1-B
- Bore TypeStraight
- Weight0.121 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe HK4520-AS1-B Needle Roller Bearing features a 45 mm bore diameter, 52 mm outside diameter, 20 mm overall width, and a weight of 0.121 lbs, making it suitable for high-load industrial and automotive systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data