Motion
BK1015-B
Needle Roller Bearing - 10 mm Bore, 14 mm OD, 15 mm Width
MI ITEM #08663338
MFR #BK1015-B
Price$13.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 14 mm OD, 15 mm Width
MI ITEM #08663338
MFR #BK1015-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.46/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    15 mm
  • Weight
    0.218 oz

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Long Description
    The BK1015-B Needle Roller Bearing features a 10 mm bore diameter, 14 mm outside diameter, 15 mm overall width, and a weight of 0.218 oz, making it suitable for compact gear drives and light industrial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BK1015-B
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    24300 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BK

Overview

Mfr description
BK1015-B NEEDLE BEARINGS DRAWN CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought