Motion
SD22X28X4-A

INA (SCHAEFFLER)
SD22X28X4-A

Radial rotary shaft, 28 mm OD, 4 mm Overall Width
MI ITEM #08663346
MFR #SD22X28X4-A
List Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SD22X28X4-A

Radial rotary shaft, 28 mm OD, 4 mm Overall Width
MI ITEM #08663346
MFR #SD22X28X4-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.82/each for your price

Overview

Mfr description
SD22X28X4-A SEAL

Specifications

  • Seal Type
    Radial rotary shaft
  • Width
    1/8 in, 4 mm
  • Outside Diameter
    28 mm
  • Overall Width
    4 mm
  • Sealing Type
    Double Lip
  • Weight
    0.031 oz
  • Series
    SD
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text