Motion
ZMA55/98
ZMA Series Bearing Lock Nut - M55x2 mm Thread Size, 98 mm OD, 3-1/2 in Face Dia., 32 mm Width
MI ITEM #08663350
MFR #ZMA55/98
List Price$546.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M55x2 mm Thread Size, 98 mm OD, 3-1/2 in Face Dia., 32 mm Width
MI ITEM #08663350
MFR #ZMA55/98

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$546.56/each for your price

Overview

Mfr description
ZMA55/98 PRECISION LOCKNUTS/ACCESS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    32 mm
  • Lock Nut Type
    Precision
  • Weight
    2.784 lbs
  • Series
    ZMA
  • Manufacturer Product Page
  • Overall Height
    1.2500 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text