Motion
HK5020-AS1
Needle Roller Bearing - 50 mm Bore, 58 mm OD, 20 mm Width
MI ITEM #08663351
MFR #HK5020-AS1
Price$56.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 58 mm OD, 20 mm Width
MI ITEM #08663351
MFR #HK5020-AS1

Mfr description
HK5020-AS1 NEEDLE BEARINGS DRAWN CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.93/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    20 mm
  • Weight
    0.152 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The HK5020-AS1 Needle Roller Bearing features a 50 mm bore diameter, 58 mm outside diameter, 20 mm overall width, and a weight of 0.152 lbs, making it ideal for heavy-duty industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK5020-AS1
  • Manufacturer Product Page
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)