Motion
BK2016-AS1
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 16 mm Width
MI ITEM #08663353
MFR #BK2016-AS1
List Price$37.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 16 mm Width
MI ITEM #08663353
MFR #BK2016-AS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.03/each for your price

Overview

Mfr description
BK2016-AS1 NEEDLE BEARINGS DRAWN CUP

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -22 to 284 °F
  • Bearing Material
    Bearing steel
  • Max Rpm
    12700 rpm
  • Series
    BK
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BK2016-AS1
  • Bore Type
    Straight
  • Material
    Bearing steel
  • Weight
    0.049 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BK2016-AS1 Needle Roller Bearing features a 20 mm bore diameter, 26 mm outside diameter, 16 mm overall width, and a weight of 0.049 lbs, making it ideal for industrial machinery and drivetrain systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text