Motion
HK6032-AS1
Needle Roller Bearing - 60 mm Bore, 68 mm OD, 32 mm Width
MI ITEM #08663355
MFR #HK6032-AS1
Price$109.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 60 mm Bore, 68 mm OD, 32 mm Width
MI ITEM #08663355
MFR #HK6032-AS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.72/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    32 mm
  • Weight
    0.299 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The HK6032-AS1 Needle Roller Bearing features a 60 mm bore diameter, 68 mm outside diameter, 32 mm overall width, and a weight of 0.299 lbs, making it ideal for large industrial equipment and high-load applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK6032-AS1
  • Manufacturer Product Page
  • Max Rpm
    4450 rpm
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings

Overview

Mfr description
HK6032-AS1 NEEDLE BEARINGS DRAWN CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought