1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
DRS2080
Bearing Lock Nut - M3x30 mm Thread Size, 80 mm OD, 2-5/8 in Face Dia.
MI ITEM #
08663359
MFR #
DRS2080
Price
$636.88
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seal Kits
INA (SCHAEFFLER) DRS2080
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
DRS2080
Bearing Lock Nut - M3x30 mm Thread Size, 80 mm OD, 2-5/8 in Face Dia.
MI ITEM #
08663359
MFR #
DRS2080
Mfr description
DRS2080 PRECISION LOCKNUTS/ACCESS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$636
.88
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
80 mm
Overall Width
22 mm
Weight
0.661 lbs
Details
Manufacturer Product Page
Click here
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items