Motion
HK4512-B
Needle Roller Bearing - 45 mm Bore, 52 mm OD, 12 mm Width
MI ITEM #08663362
MFR #HK4512-B
Price$30.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 45 mm Bore, 52 mm OD, 12 mm Width
MI ITEM #08663362
MFR #HK4512-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.42/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    12 mm
  • Weight
    0.071 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The HK4512-B Needle Roller Bearing features a 45 mm bore diameter, 52 mm outside diameter, 12 mm overall width, and a weight of 0.071 lbs, making it ideal for compact heavy-load gear applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK4512-B
  • Manufacturer Product Page
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings

Overview

Mfr description
HK4512-B NEEDLE BEARINGS DRAWN CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought