1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
DRS55145
Bearing Lock Nut - M5x40 mm Thread Size, 145 mm OD, 4-11/16 in Face Dia.
Mi Item #
08663375
MFR #
DRS55145
Price
$1,565.94
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seal Kits
INA (SCHAEFFLER) DRS55145
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
DRS55145
Bearing Lock Nut - M5x40 mm Thread Size, 145 mm OD, 4-11/16 in Face Dia.
Mi Item #
08663375
MFR #
DRS55145
Mfr description
DRS55145 PRECISION LOCKNUTS/ACCESS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,565
.94
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
145 mm
Overall Width
30 mm
Weight
2.965 lbs
Details
Manufacturer Product Page
Click here
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items