Motion
ZM110
ZM Series Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 5-3/16 in Face Dia., 22 mm Width
MI ITEM #08663379
MFR #ZM110
List Price$737.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 5-3/16 in Face Dia., 22 mm Width
MI ITEM #08663379
MFR #ZM110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$737.02/each for your price

Overview

Mfr description
ZM110 PRECISION LOCKNUTS/ACCESS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    22 mm
  • Lock Nut Type
    Precision
  • Weight
    2.571 lbs
  • Series
    ZM
  • Manufacturer Product Page
  • Overall Height
    0.8125 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text