Motion
PABO25-PP-AS

INA (SCHAEFFLER)
PABO25-PP-AS

Linear Plain Bearing - PABO Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2813 in Overall Length, 250,000 N Load Capacity, Sealed
Mi Item #08663380
MFR #PABO25-PP-AS
Price$515.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PABO25-PP-AS

Linear Plain Bearing - PABO Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2813 in Overall Length, 250,000 N Load Capacity, Sealed
Mi Item #08663380
MFR #PABO25-PP-AS

Mfr description
PABO25-PP-AS LINEAR PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.91/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    2.2813 in
  • Retaining Ring Groove Diameter
    37.50 mm, 1.4760 in
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    250,000 N
  • Lubrication
    Relubrication Facility
  • Series
    PABO
  • Static Load Capacity
    250,000 N
  • Type
    Linear Plain Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)