Motion
81180-M
Thrust Bearing - Cylindrical Roller Thrust Bearing, 400 mm ID, 480 mm OD, Brass Cage
MI ITEM #08663381
MFR #81180-M
Price$34,099.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 400 mm ID, 480 mm OD, Brass Cage
MI ITEM #08663381
MFR #81180-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34,099.77/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Outside Diameter  
    480 mm
  • Weight
    58.599 lbs

Details

  • Cage Material
    Brass
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    811
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Overview

Mfr description
81180-M AXIAL CYLINDRICAL CRB/ACCESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought