Motion
KTBO20-PP-AS

INA (SCHAEFFLER)
KTBO20-PP-AS

Linear Ball Bearing - Ball Bushing, Shaft Diameter: 20 mm, Outside Diameter: 60 mm, Overall Width: 2.3620 in, 60 mm
Mi Item #08663405
MFR #KTBO20-PP-AS
Price$1,327.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KTBO20-PP-AS

Linear Ball Bearing - Ball Bushing, Shaft Diameter: 20 mm, Outside Diameter: 60 mm, Overall Width: 2.3620 in, 60 mm
Mi Item #08663405
MFR #KTBO20-PP-AS

Mfr description
KTBO20-PP-AS LINEAR BALL BEARING KN,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,327.57/each

Specifications

Dimensions

  • Outer Ring Width
    4.0940 in, 104 mm
  • Outside Diameter
    60 mm
  • Overall Height
    42 mm, 1.6540 in
  • Overall Length
    4.0938 in
  • Overall Width
    2.3620 in, 60 mm
  • Shaft Diameter
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    2,600 N
  • Lubrication
    Grease
  • Resistance Features
    Corrosion Resistant
  • Series
    KTBO
  • Static Load Capacity
    2,550 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)