Motion
RNAO60X78X40

INA (SCHAEFFLER)
RNAO60X78X40

Needle Roller Bearing - 60 mm Bore, 78 mm OD
Mi Item #08663407
MFR #RNAO60X78X40
Price$377.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO60X78X40

Needle Roller Bearing - 60 mm Bore, 78 mm OD
Mi Item #08663407
MFR #RNAO60X78X40

Mfr description
RNAO60X78X40 NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.42/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    78 mm
  • Weight
    15.344 oz

Details

  • Bore Type
    Straight
  • Long Description
    The RNAO60X78X40 Needle Roller Bearing features a 60 mm bore diameter, 78 mm outside diameter, and weighs 15.344 oz, making it suitable for industrial radial load systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO60X78X40
  • Manufacturer Product Page
  • Max Rpm
    7700 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    RNAO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)