Motion
NA6910-ZW-XL-C3

INA (SCHAEFFLER)
NA6910-ZW-XL-C3

Needle Roller Bearing - 50 mm Bore, 72 mm OD, 40 mm Width
MI ITEM #08663438
MFR #NA6910-ZW-XL-C3
Your Price$357.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA6910-ZW-XL-C3

Needle Roller Bearing - 50 mm Bore, 72 mm OD, 40 mm Width
MI ITEM #08663438
MFR #NA6910-ZW-XL-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$357.20/each(List $492.95)

Overview

Mfr description
NA6910-ZW-XL-C3 NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    82000 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    139000 N
  • Max Rpm
    7800 rpm
  • Series
    NA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA6910-ZW-XL-C3
  • Weight
    1.133 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA6910-ZW-XL-C3 Needle Roller Bearing features a 50 mm bore diameter, 72 mm outside diameter, 40 mm overall width, and weighs 1.133 lbs, making it suitable for transmission and gear systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought