Motion
NNTR130X310X146-2ZL

INA (SCHAEFFLER)
NNTR130X310X146-2ZL

Yoke Roller - 310 mm Roller Diameter, 130 mm Bore, 146 mm Roller Width, Shielded
Mi Item #08663441
MFR #NNTR130X310X146-2ZL
Price$31,752.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NNTR130X310X146-2ZL

Yoke Roller - 310 mm Roller Diameter, 130 mm Bore, 146 mm Roller Width, Shielded
Mi Item #08663441
MFR #NNTR130X310X146-2ZL

Mfr description
NNTR130X310X146-2ZL YOKE TYPE ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,752.26/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Roller Diameter  
    310 mm
  • Roller Width  
    146 mm

Details

  • Bearing Element
    Needle Roller
  • Closure Type
    Shielded
  • Max Operating Temperature
    158 °F
  • Max Rpm
    240 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Cylindrical
  • Series
    NNTR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)