Motion
GE280-UK-2RS-B

INA (SCHAEFFLER)
GE280-UK-2RS-B

Spherical Plain Bearing - 280 mm Bore, 400 mm OD, 155 mm, 6.1020 in Inner Ring Width, Standard Grade
Mi Item #08663500
MFR #GE280-UK-2RS-B
Price$29,568.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE280-UK-2RS-B

Spherical Plain Bearing - 280 mm Bore, 400 mm OD, 155 mm, 6.1020 in Inner Ring Width, Standard Grade
Mi Item #08663500
MFR #GE280-UK-2RS-B

Mfr description
GE280-UK-2RS-B SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,568.99/each

Specifications

Dimensions

  • Ball Diameter
    13.7800 in, 350 mm
  • Bore Diameter  
    280 mm
  • Inner Ring Width  
    6.1020 in, 155 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    120 mm | 4.7240 in
  • Outside Diameter  
    400 mm
  • Overall Width
    120 mm
  • Weight
    140.54 lbs

Details

  • Additional Details
    2RS Sealed | Steel on PTFE Fabric | Sliding layer: ELGOGLIDE
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Finish Coating
    Uncoated
  • Grade
    Standard
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE Fabric
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    347289
  • Operating Temperature Range
    -30 to 130 °C, -22 to 266 °F
  • Outer Ring Material
    Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    10100000 N, 2270570 lbf
  • Radial Static Load Capacity
    16800000 N, 3776788 lbf
  • Series
    GE
  • Standards Met
    DIN ISO 12240-1
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)