Motion
GE17-DO-2RS

INA (SCHAEFFLER)
GE17-DO-2RS

Spherical Plain Bearing - 17 mm Bore, 30 mm OD, 14 mm, 0.5510 in Inner Ring Width, High Performance Grade
MI ITEM #08663513
MFR #GE17-DO-2RS
Price$87.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE17-DO-2RS

Spherical Plain Bearing - 17 mm Bore, 30 mm OD, 14 mm, 0.5510 in Inner Ring Width, High Performance Grade
MI ITEM #08663513
MFR #GE17-DO-2RS

Mfr description
GE17-DO-2RS SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.63/each

Specifications

Dimensions

  • Ball Diameter
    0.9840 in, 25 mm
  • Bore Diameter  
    17 mm
  • Inner Ring Width  
    0.5510 in, 14 mm
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    10 mm | 0.3937 in
  • Outside Diameter  
    30 mm
  • Overall Width
    10 mm
  • Weight
    38.36 g | 1.353 oz

Details

  • Additional Details
    Steel on Steel | Sliding Contact Surface | Phosphate Coated
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Finish Coating
    Manganese Phosphate
  • Grade
    High Performance
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Maintenance
  • Manufacturer Catalog Number
    GE17-DO-2RS
  • Operating Temperature Range
    -30 to 130 °C, -22 to 266 °F
  • Outer Ring Material
    Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    27600 N, 6204.7 lbf
  • Radial Static Load Capacity
    106000 N, 23829.8 lbf
  • Series
    GE
  • Standards Met
    DIN ISO 12240-1
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)