Motion
GE220-DO-2RS-A

INA (SCHAEFFLER)
GE220-DO-2RS-A

Spherical Plain Bearing - 220 mm Bore, 320 mm OD, 135 mm, 5.3150 in Inner Ring Width, High Performance Grade
Mi Item #08663526
MFR #GE220-DO-2RS-A
Price$10,064.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE220-DO-2RS-A

Spherical Plain Bearing - 220 mm Bore, 320 mm OD, 135 mm, 5.3150 in Inner Ring Width, High Performance Grade
Mi Item #08663526
MFR #GE220-DO-2RS-A

Mfr description
GE220-DO-2RS-A SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,064.47/each

Specifications

Dimensions

  • Ball Diameter
    10.8270 in, 275 mm
  • Bore Diameter  
    220 mm
  • Inner Ring Width  
    5.3150 in, 135 mm
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    100 mm | 3.9370 in
  • Outside Diameter  
    320 mm
  • Overall Width
    100 mm
  • Weight
    78.264 lbs

Details

  • Additional Details
    Inner- and outer ring coated with Durotect M (Manganese Phosphate)
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Finish Coating
    Manganese Phosphate
  • Grade
    High Performance
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Maintenance
  • Manufacturer Catalog Number
    GE220-DO-2RS
  • Operating Temperature Range
    -30 to 130 °C, -22 to 266 °F
  • Outer Ring Material
    Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    3040000 N, 683419 lbf
  • Radial Static Load Capacity
    11700000 N, 2630264 lbf
  • Series
    GE
  • Standards Met
    DIN ISO 12240-1
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)