Motion
GE100-UK-2TS

INA (SCHAEFFLER)
GE100-UK-2TS

Spherical Plain Bearing - 100 mm Bore, 150 mm OD, 70 mm, 2.7560 in Inner Ring Width
Mi Item #08663573
MFR #GE100-UK-2TS
Price$2,831.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE100-UK-2TS

Spherical Plain Bearing - 100 mm Bore, 150 mm OD, 70 mm, 2.7560 in Inner Ring Width
Mi Item #08663573
MFR #GE100-UK-2TS

Mfr description
GE100-UK-2TS SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,831.03/each

Specifications

Dimensions

  • Ball Diameter
    5.1180 in, 130 mm
  • Bore Diameter  
    100 mm
  • Inner Ring Width  
    2.7560 in, 70 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    55 mm | 2.1650 in
  • Outside Diameter  
    150 mm
  • Overall Width
    55 mm
  • Weight
    9.48 lbs

Details

  • Additional Details
    2TS Sealed | ELGOGLIDE
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Finish Coating
    Uncoated
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE Fabric
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    347312
  • Operating Temperature Range
    -30 to 100 °C, -22 to 212 °F
  • Outer Ring Material
    Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    1720000 N, 386671 lbf
  • Radial Static Load Capacity
    2860000 N, 642953 lbf
  • Series
    GE
  • Standards Met
    DIN ISO 12240-1
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)