Motion
SCH208
Needle Roller Bearing - 1.2500 in Bore, 1.6250 in OD, 0.5000 in Width
Mi Item #08663650
MFR #SCH208
Price$67.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.2500 in Bore, 1.6250 in OD, 0.5000 in Width
Mi Item #08663650
MFR #SCH208

Mfr description
SCH208 NEEDLE BEARINGS DRAWN CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    0.5000 in
  • Weight
    0.076 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The SCH208 Needle Roller Bearing features a 1.2500 in bore diameter, 1.6250 in outside diameter, 0.5000 in overall width, and a weight of 0.076 lbs, making it suitable for industrial drive systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SCH208
  • Manufacturer Product Page
  • Max Rpm
    7900 rpm
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)