Motion
811/530-M-P5

INA (SCHAEFFLER)
811/530-M-P5

Thrust Bearing - Cylindrical Roller Thrust Bearing, 530 mm ID, 640 mm OD
MI ITEM #08663652
MFR #811/530-M-P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
811/530-M-P5

Thrust Bearing - Cylindrical Roller Thrust Bearing, 530 mm ID, 640 mm OD
MI ITEM #08663652
MFR #811/530-M-P5

Mfr description
811/530-M-P5 AXIAL CYLINDRICAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Outside Diameter  
    640 mm
  • Weight
    142.066 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Series
    811
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)