Motion
HK3518-RS-L271

INA (SCHAEFFLER)
HK3518-RS-L271

Needle Roller Bearing - 35 mm Bore, 42 mm OD, 18 mm Width
Mi Item #08663666
MFR #HK3518-RS-L271
Price$35.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HK3518-RS-L271

Needle Roller Bearing - 35 mm Bore, 42 mm OD, 18 mm Width
Mi Item #08663666
MFR #HK3518-RS-L271

Mfr description
HK3518-RS-L271 NEEDLE BEARINGS DRAWN CUP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.69/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    18 mm
  • Weight
    0.085 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The HK3518-RS-L271 Needle Roller Bearing features a 35 mm bore diameter, 42 mm outside diameter, 18 mm overall width, and a weight of 0.085 lbs, making it ideal for industrial transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK3518-RS-L271
  • Manufacturer Product Page
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)