1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
GS89330
Thrust Bearing - 250 mm OD
MI ITEM #
08663700
MFR #
GS89330
Price
$5,368.02
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Thrust Bearings
INA (SCHAEFFLER) GS89330
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
GS89330
Thrust Bearing - 250 mm OD
MI ITEM #
08663700
MFR #
GS89330
Mfr description
GS89330 AXIAL CYLINDRICAL CRB/ACCESS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,368
.02
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
153 mm
Outside
Diameter
250 mm
Weight
10.803 lbs
Details
Manufacturer Product Page
Click here
Product Type
Roller Thrust Bearing Washers
Series
GS893
Thrust Bearing Type
Single-Direction
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items