Motion
KBS50-PP-AS

INA (SCHAEFFLER)
KBS50-PP-AS

Linear Ball Bearing - KBS Series, 75 mm Outside Diameter, 100 mm Overall Length, 2068.345 lbf Load Capacity, Open
MI ITEM #08663702
MFR #KBS50-PP-AS
Your Price$465.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KBS50-PP-AS

Linear Ball Bearing - KBS Series, 75 mm Outside Diameter, 100 mm Overall Length, 2068.345 lbf Load Capacity, Open
MI ITEM #08663702
MFR #KBS50-PP-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$465.88/each(List $559.06)

Overview

Mfr description
KBS50-PP-AS LINEAR BALL BEARING KN, KH,

Specifications

  • Bushing Type
    Ball Bushing
  • Outside Diameter
    75 mm
  • Overall Length
    100 mm
  • Closure Type
    Open
  • Static Load Capacity
    1798.561 lbf
  • Dynamic Load Capacity
    2068.345 lbf
  • Series
    KBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text