Motion
NKXR17-Z-XL

INA (SCHAEFFLER)
NKXR17-Z-XL

Thrust Bearing - Single-Direction, 17 mm Bore, 26 mm OD
Mi Item #08663714
MFR #NKXR17-Z-XL
Price$191.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKXR17-Z-XL

Thrust Bearing - Single-Direction, 17 mm Bore, 26 mm OD
Mi Item #08663714
MFR #NKXR17-Z-XL

Mfr description
NKXR17-Z-XL NEEDLE ROLLER/BALL BRG COMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.50/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    26 mm
  • Weight
    1.893 oz

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Ball Thrust Bearings
  • Series
    NKXR
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)