Motion
NKI65/35-XL

INA (SCHAEFFLER)
NKI65/35-XL

Needle Roller Bearing - 65 mm Bore, 90 mm OD, 35 mm Width
MI ITEM #08663715
MFR #NKI65/35-XL
Price$400.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI65/35-XL

Needle Roller Bearing - 65 mm Bore, 90 mm OD, 35 mm Width
MI ITEM #08663715
MFR #NKI65/35-XL

Mfr description
NKI65/35-XL NEEDLE BEARINGS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$400.82/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    35 mm
  • Weight
    1.452 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NKI65/35-XL Needle Roller Bearing features a 65 mm bore diameter, 90 mm outside diameter, 35 mm overall width, and weighs 1.452 lbs, making it suitable for heavy-duty industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKI65/35-XL
  • Manufacturer Product Page
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    85000 N
  • Radial Static Load Capacity
    156000 N
  • Series
    NKI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)