Overview
Mfr description
IR55X65X28-EGS INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR55X65X28-EGS is a needle roller bearing inner ring with a 55 mm bore diameter, 65 mm outside diameter, and 28 mm overall width, ideal for heavy-duty radial load support in construction and mining equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data