Overview
Mfr description
IR45X50X35-EGS INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR45X50X35-EGS is a needle roller bearing inner ring with a 45 mm bore diameter, 50 mm outside diameter, and 35 mm overall width, ideal for supporting high radial loads in gearboxes, construction equipment, and power transmission systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data