Motion
RSTO30
Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 0.7800 in Roller Width, Open
Mi Item #08663763
MFR #RSTO30
Price$141.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 0.7800 in Roller Width, Open
Mi Item #08663763
MFR #RSTO30

Mfr description
RSTO30 YOKE TYPE NEEDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.17/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    0.7800 in

Details

  • Bearing Element
    Needle Roller
  • Closure Type
    Open
  • Max Rpm
    1300 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Series
    RSTO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)