Motion
K95X103X30-A/0-7

INA (SCHAEFFLER)
K95X103X30-A/0-7

Needle Roller Cage Assembly - 95 mm Bore, 103 mm OD, 30 mm Width
MI ITEM #08663775
MFR #K95X103X30-A/0-7
List Price$303.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K95X103X30-A/0-7

Needle Roller Cage Assembly - 95 mm Bore, 103 mm OD, 30 mm Width
MI ITEM #08663775
MFR #K95X103X30-A/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$303.24/each for your price

Overview

Mfr description
K95X103X30-A/0-7 RADIAL NEEDLE CAGES

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Max Rpm
    4950 rpm
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K95X103X30-A/0-7
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K95X103X30-A/0-7 Needle Roller Cage Assembly features a 95 mm bore diameter, 103 mm outside diameter, and 30 mm overall width, making it suitable for high-capacity radial shaft applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text