Overview
Mfr description
IR50X55X35-EGS INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR50X55X35-EGS is a needle roller bearing inner ring with a 50 mm bore diameter, 55 mm outside diameter, and 35 mm overall width, engineered for high radial load applications such as heavy machinery and material handling systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data