Overview
Mfr description
IR90X100X30-EGS INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR90X100X30-EGS is a needle roller bearing inner ring with a 90 mm bore diameter, 100 mm outside diameter, and 30 mm overall width, commonly used in large gearboxes and heavy equipment applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data