Motion
K58X63X17/0-7

INA (SCHAEFFLER)
K58X63X17/0-7

Needle Roller Cage Assembly - 58 mm Bore, 63 mm OD, 17 mm Width
MI ITEM #08663829
MFR #K58X63X17/0-7
List Price$57.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K58X63X17/0-7

Needle Roller Cage Assembly - 58 mm Bore, 63 mm OD, 17 mm Width
MI ITEM #08663829
MFR #K58X63X17/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.39/each for your price

Overview

Mfr description
K58X63X17/0-7 RADIAL NEEDLE CAGES

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Max Rpm
    8100 rpm
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K58X63X17/0-7
  • Weight
    1.524 oz
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K58X63X17/0-7 Needle Roller Cage Assembly features a 58 mm bore diameter, 63 mm outside diameter, 17 mm overall width, and weighs 1.524 oz, making it ideal for moderate-to-heavy radial load support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text