Overview
Mfr description
IR80X90X54-EGS INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR80X90X54-EGS is a needle roller bearing inner ring with an 80 mm bore diameter, 90 mm outside diameter, and 54 mm overall width, designed for maximum radial load support in heavy industrial systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data