Overview
Mfr description
IR80X90X35-EGS INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR80X90X35-EGS is a needle roller bearing inner ring with an 80 mm bore diameter, 90 mm outside diameter, and 35 mm overall width, suitable for high-load rotating assemblies and power transmission equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data