Overview
Mfr description
IR90X105X35-EGS INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR90X105X35-EGS is a needle roller bearing inner ring with a 90 mm bore diameter, 105 mm outside diameter, and 35 mm overall width, suitable for demanding heavy machinery and material handling equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data