Motion
NKI20/16-XL-C3

INA (SCHAEFFLER)
NKI20/16-XL-C3

Needle Roller Bearing - 20 mm Bore, 32 mm OD, 16 mm Width
MI ITEM #08663844
MFR #NKI20/16-XL-C3
List Price$75.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI20/16-XL-C3

Needle Roller Bearing - 20 mm Bore, 32 mm OD, 16 mm Width
MI ITEM #08663844
MFR #NKI20/16-XL-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.96/each for your price

Overview

Mfr description
NKI20/16-XL-C3 NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    16900 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    22300 N
  • Max Rpm
    18500 rpm
  • Series
    NKI
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKI20/16-XL-C3
  • Weight
    0.107 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKI20/16-XL-C3 Needle Roller Bearing features a 20 mm bore diameter, 32 mm outside diameter, 16 mm overall width, and weighs 0.107 lbs, making it suitable for gear and shaft support systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text