Motion
NKI25/20-TV-XL-C3

INA (SCHAEFFLER)
NKI25/20-TV-XL-C3

Needle Roller Bearing - 25 mm Bore, 38 mm OD, 20 mm Width
Mi Item #08663845
MFR #NKI25/20-TV-XL-C3
Price$92.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI25/20-TV-XL-C3

Needle Roller Bearing - 25 mm Bore, 38 mm OD, 20 mm Width
Mi Item #08663845
MFR #NKI25/20-TV-XL-C3

Mfr description
NKI25/20-TV-XL-C3 NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.87/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    20 mm
  • Weight
    0.165 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NKI25/20-TV-XL-C3 Needle Roller Bearing features a 25 mm bore diameter, 38 mm outside diameter, 20 mm overall width, and weighs 0.165 lbs, making it ideal for precision gear systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKI25/20-TV-XL-C3
  • Manufacturer Product Page
  • Max Rpm
    15300 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    27500 N
  • Radial Static Load Capacity
    39000 N
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)