Motion
NKI30/20-TV-XL-C4

INA (SCHAEFFLER)
NKI30/20-TV-XL-C4

Needle Roller Bearing - 30 mm Bore, 45 mm OD, 20 mm Width
MI ITEM #08663846
MFR #NKI30/20-TV-XL-C4
List Price$109.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI30/20-TV-XL-C4

Needle Roller Bearing - 30 mm Bore, 45 mm OD, 20 mm Width
MI ITEM #08663846
MFR #NKI30/20-TV-XL-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.52/each for your price

Overview

Mfr description
NKI30/20-TV-XL-C4 NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    31000 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    48500 N
  • Max Rpm
    12900 rpm
  • Series
    NKI
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKI30/20-TV-XL-C4
  • Weight
    0.233 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKI30/20-TV-XL-C4 Needle Roller Bearing features a 30 mm bore diameter, 45 mm outside diameter, 20 mm overall width, and weighs 0.233 lbs, making it suitable for higher clearance industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text