Motion
NA4901-RSR-XL

INA (SCHAEFFLER)
NA4901-RSR-XL

Needle Roller Bearing - 12 mm Bore, 24 mm OD, 13 mm Width
MI ITEM #08663852
MFR #NA4901-RSR-XL
List Price$112.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4901-RSR-XL

Needle Roller Bearing - 12 mm Bore, 24 mm OD, 13 mm Width
MI ITEM #08663852
MFR #NA4901-RSR-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.20/each for your price

Overview

Mfr description
NA4901-RSR-XL NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    8600 N
  • Operating Temperature Range
    -4 to 212 °F
  • Radial Static Load Capacity
    8300 N
  • Series
    NA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4901-RSR-XL
  • Weight
    0.059 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4901-RSR-XL Needle Roller Bearing features a 12 mm bore diameter, 24 mm outside diameter, 13 mm overall width, and weighs 0.059 lbs, making it suitable for compact sealed gear applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text