Motion
NA4910-RSR-XL

INA (SCHAEFFLER)
NA4910-RSR-XL

Needle Roller Bearing - 50 mm Bore, 72 mm OD, 22 mm Width
Mi Item #08663857
MFR #NA4910-RSR-XL
Price$268.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4910-RSR-XL

Needle Roller Bearing - 50 mm Bore, 72 mm OD, 22 mm Width
Mi Item #08663857
MFR #NA4910-RSR-XL

Mfr description
NA4910-RSR-XL NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.04/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    22 mm
  • Weight
    0.623 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA4910-RSR-XL Needle Roller Bearing features a 50 mm bore diameter, 72 mm outside diameter, 22 mm overall width, and weighs 0.623 lbs, making it suitable for moderate-to-heavy radial load applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4910-RSR-XL
  • Manufacturer Product Page
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    45000 N
  • Radial Static Load Capacity
    64000 N
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)