Specifications
Dimensions
- Bore Diameter40 mm
- Outside Diameter62 mm
- Overall Width22 mm
- Weight0.524 lbs
Details
- Bore TypeStraight
- Long DescriptionThe NA4908-2RSR-XL-C2 Needle Roller Bearing features a 40 mm bore diameter, 62 mm outside diameter, 22 mm overall width, and weighs 0.524 lbs, making it suitable for sealed high-capacity radial load systems.
- Manufacturer Catalog
- Manufacturer Catalog NumberNA4908-2RSR-XL-C2
- Manufacturer Product Page
- Operating Temperature Range-4 to 212 °F
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity41000 N
- Radial Static Load Capacity53000 N
- SeriesNA
Overview
Mfr description
NA4908-2RSR-XL-C2 NEEDLE BEARINGS