Motion
NKI85/26-XL-C2

INA (SCHAEFFLER)
NKI85/26-XL-C2

Needle Roller Bearing - 85 mm Bore, 115 mm OD, 26 mm Width
MI ITEM #08663864
MFR #NKI85/26-XL-C2
Price$630.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI85/26-XL-C2

Needle Roller Bearing - 85 mm Bore, 115 mm OD, 26 mm Width
MI ITEM #08663864
MFR #NKI85/26-XL-C2

Mfr description
NKI85/26-XL-C2 NEEDLE BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.60/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    26 mm
  • Weight
    1.633 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NKI85/26-XL-C2 Needle Roller Bearing features a 85 mm bore diameter, 115 mm outside diameter, 26 mm overall width, and weighs 1.633 lbs, making it ideal for high-capacity transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKI85/26-XL-C2
  • Manufacturer Product Page
  • Max Rpm
    4850 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    83 N
  • Radial Static Load Capacity
    13700 N
  • Series
    NKI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)