Motion
NKS30-XL
Needle Roller Bearing - 30 mm Bore, 45 mm OD
Mi Item #08663866
MFR #NKS30-XL
Price$101.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 45 mm OD
Mi Item #08663866
MFR #NKS30-XL

Mfr description
NKS30-XL NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.58/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    45 mm
  • Weight
    0.238 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NKS30-XL Needle Roller Bearing features a 30 mm bore diameter, 45 mm outside diameter, and weighs 0.238 lbs, making it suitable for transmission and gearbox applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKS30-XL
  • Manufacturer Product Page
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    36500 N
  • Radial Static Load Capacity
    40000 N
  • Series
    NKS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)