Motion
NA4911-XL-C3

INA (SCHAEFFLER)
NA4911-XL-C3

Needle Roller Bearing - 55 mm Bore, 80 mm OD, 22 mm Width
Mi Item #08663870
MFR #NA4911-XL-C3
Price$352.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4911-XL-C3

Needle Roller Bearing - 55 mm Bore, 80 mm OD, 22 mm Width
Mi Item #08663870
MFR #NA4911-XL-C3

Mfr description
NA4911-XL-C3 NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.36/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    22 mm
  • Weight
    0.894 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA4911-XL-C3 Needle Roller Bearing features a 55 mm bore diameter, 80 mm outside diameter, 22 mm overall width, and weighs 0.894 lbs, making it ideal for transmission and gear applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4911-XL-C3
  • Manufacturer Product Page
  • Max Rpm
    7200 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    65000 N
  • Radial Static Load Capacity
    100000 N
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)